Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIN METRIC TUBE COMPRESSION
MI ITEM #08575729
MFR #D8501-L15-18

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
L15MBT-18MMT 90 DEG

Specifications

  • Thread Size 2
    M18X1.5
  • Shape
    90 DEGREE ANGLE
  • Overall Length
    36.0
  • Hex Body
    19.0
  • Series
    D8501
  • Plating
    ZINC NICKEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text