Specifications
Dimensions
- Hex Body55.0
- Overall Length57.0
- Thread Size 21-5/8-12 UN
Details
- ManufacturerName (description attribute)Brennan
- PlatingZINC NICKEL
- Seal MaterialNBR
- SeriesD6400_O
- ShapeSTRAIGHT
Overview
Mfr description
L42MBT-20MORB STRAIGHT