Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6400-L15-06-O-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #08575787
MFR #D6400-L15-06-O-X

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
L15MBT-06MORB STRAIGHT W/O TUBE NUT &

Specifications

  • Thread Size 2
    9/16-18 UNF
  • Shape
    STRAIGHT
  • Series
    D6400_O_X
  • Plating
    ZINC NICKEL
  • Seal Material
    NBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text