Motion
FS0319-12-SS
Elbow & Straight Adapters - Sleeve
Mi Item #08575940
MFR #FS0319-12-SS
Price$79.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - Sleeve
Mi Item #08575940
MFR #FS0319-12-SS

Mfr description
FS0319-12-SS 12 SLEEVE STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.05/each

Specifications

Details

  • Adapter Type
    Sleeve
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    ORFS Braze Sleeve
  • Connection Type
    SAE J1453 O-Ring Face Seal Braze Sleeve
  • Description Keyword
    Sleeve
  • End 1 Style
    ORFS Tube Sleeve
  • Manufacturer Catalog Number
    FS0319-12-SS
  • Material
    Stainless Steel
  • Shape
    Sleeve
  • Type
    O-Ring Face Seal Braze Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)