Overview
Mfr description
FS0403-16-20 16BORE-20MFS STRAIGHT
Specifications
- Adapter TypeStraight
- End 1 StyleMale Face Seal, Tube Bore in Inch
- End 1 Size1 in, 1-1/4 in
- End 2 StyleMale Face Seal, Tube Bore in Inch
- End 2 Size1 in, 1-1/4 in
- End 2 Thread1-11/16-12 UN
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- SeriesFS0403
- PlatingUnplated
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data