Motion
FS1319-24
Ferrule & Sleeve - Steel
MI ITEM #08575962
MFR #FS1319-24
Price$33.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ferrule & Sleeve - Steel
MI ITEM #08575962
MFR #FS1319-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$33.94/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    1.5000 in
  • Dash Size
    24
  • End 1 Size
    1.5000 in
  • Hose Dash Size
    24
  • SAE Size
    -24
  • Size
    1.5000 in
  • Weight
    0.10 lbs

Details

  • Additional Details
    SAE J1453 O-Ring Face Seal Tube Flange Sleeve
  • Application
    Hydraulic Fittings and Adapters
  • Configuration
    Straight
  • Connection 1 Short Name
    ORFS
  • Fitting Connection Family
    SAE O-Ring Face Seal (ORFS)
  • Fitting Type
    O-Ring Face Seal (ORFS)
  • For Use With
    ORFS Tube Sleeve
  • Manufacturer Catalog Number
    FS1319-24
  • Manufacturer Compatibility
    Brennan
  • Material
    Steel
  • Max Operating Temperature
    500 °F
  • O-Ring Location
    Face Seal (ORFS)
  • Operating Temperature Range
    -65 to 500 °F
  • Product Types
    Fitting Assembly
  • Seal Type
    O-Ring Face Seal (ORFS)
  • Standards Met
    SAE J1453
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Standard
    ORFS
  • Type
    ORFS Tube Sleeve

Overview

Mfr description
FS1319-24 24 FACE SEAL FLANGE SLEEVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text