Motion
FS2405-04-04-SS

BRENNAN INDUSTRIES INC
FS2405-04-04-SS

FS2405-04-04-SS 04MFS-04FP STRAIGHT
MI ITEM #08575987
MFR #FS2405-04-04-SS
Price$134.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS2405-04-04-SS

FS2405-04-04-SS 04MFS-04FP STRAIGHT
MI ITEM #08575987
MFR #FS2405-04-04-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$134.26/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/4 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female Pipe, Male Face Seal
  • End 1 Thread
    1/4-18 NPTF, 9/16-18 UNF
  • End 2 Style
    Female Pipe, Male Face Seal
  • End 2 Thread
    1/4-18 NPTF, 9/16-18 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    FS2405

Overview

Mfr description
FS2405-04-04-SS 04MFS-04FP STRAIGHT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text