Motion
FS2406-12-06-SS

BRENNAN INDUSTRIES INC
FS2406-12-06-SS

FS2406-12-06-SS 12FFS-06MFS STRAIGHT
Mi Item #08575993
MFR #FS2406-12-06-SS
Price$365.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS2406-12-06-SS

FS2406-12-06-SS 12FFS-06MFS STRAIGHT
Mi Item #08575993
MFR #FS2406-12-06-SS

Mfr description
FS2406-12-06-SS 12FFS-06MFS STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$365.78/each

Specifications

Dimensions

  • End 1 Size
    3/4 in, 3/8 in
  • End 2 Size
    3/4 in, 3/8 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female Face Seal Swivel, Male Face Seal
  • End 1 Thread
    1-3/16-12 UN, 11/16-16 UNF
  • End 2 Style
    Female Face Seal Swivel, Male Face Seal
  • End 2 Thread
    1-3/16-12 UN, 11/16-16 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    FS2406
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)