Motion
FS2500-04-04-SS

BRENNAN INDUSTRIES INC
FS2500-04-04-SS

Elbow & Straight Adapters - Union Elbow
Mi Item #08576004
MFR #FS2500-04-04-SS
Price$125.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS2500-04-04-SS

Elbow & Straight Adapters - Union Elbow
Mi Item #08576004
MFR #FS2500-04-04-SS

Mfr description
FS2500-04-04-SS 04 MFS-04 MFS 90 DEG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.75/each

Specifications

Dimensions

  • Thread Size 2
    9/16-18 UNF

Details

  • Adapter Type
    90° Elbow
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Male ORFS x Male ORFS
  • Connection Type
    SAE J1453 O-Ring Face Seal 90° Union Elbow
  • Description Keyword
    Union Elbow
  • End 1 Style
    Male ORFS
  • End 1 Thread
    9/16-18 UNF
  • End 2 Style
    Male ORFS
  • End 2 Thread
    9/16-18 UNF
  • Manufacturer Catalog Number
    FS2500-04-04-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    634.32 bar, 9200 psi
  • Seal Material
    Buna-N (Nitrile)
  • Shape
    90° Elbow
  • Type
    O-Ring Face Seal 90° Union Elbow
  • Working Pressure
    9200 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)