Motion
FS2501-06-06-SS

BRENNAN INDUSTRIES INC
FS2501-06-06-SS

FS2501-06-06-SS 06MFS-06MP 90 ELBOW
MI ITEM #08576011
MFR #FS2501-06-06-SS
List Price$87.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS2501-06-06-SS

FS2501-06-06-SS 06MFS-06MP 90 ELBOW
MI ITEM #08576011
MFR #FS2501-06-06-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$87.23/each for your price

Overview

Mfr description
FS2501-06-06-SS 06MFS-06MP 90 ELBOW

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male Face Seal, Male Pipe
  • End 1 Size
    3/8 in
  • End 1 Thread
    11/16-16 UNF, 3/8-18 NPTF
  • End 2 Style
    Male Face Seal, Male Pipe
  • End 2 Size
    3/8 in
  • End 2 Thread
    11/16-16 UNF, 3/8-18 NPTF
  • Material
    Stainless Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    FS2501

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text