Motion
FS2601-10-10-08-FG

BRENNAN INDUSTRIES INC
FS2601-10-10-08-FG

FS2601-10-10-08-FG
Mi Item #08576025
MFR #FS2601-10-10-08-FG
Price$40.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS2601-10-10-08-FG

FS2601-10-10-08-FG
Mi Item #08576025
MFR #FS2601-10-10-08-FG

Mfr description
FS2601-10-10-08-FG 10MFS-10MFS-08MP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.57/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 5/8 in
  • End 2 Size
    1/2 in, 5/8 in
  • End 3 Size
    1/2 in;5/8 in

Details

  • Adapter Type
    Tee
  • End 1 Style
    Male Face Seal, Male Pipe
  • End 1 Thread
    1-14 UNS
  • End 2 Style
    Male Face Seal, Male Pipe
  • End 2 Thread
    1-14 UNS
  • End 3 Style
    Male Face Seal, Male Pipe
  • End 3 Thread
    1/2-14 NPTF
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS2601
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)