Specifications
Dimensions
- End 1 Size1/2 in, 3/8 in
- End 2 Size1/2 in, 3/8 in
- End 3 Size3/8 in;1/2 in
Details
- Adapter TypeTee
- End 1 StyleMale Face Seal
- End 1 Thread13/16-16 UNF
- End 2 StyleMale Face Seal
- End 2 Thread13/16-16 UNF
- End 3 StyleMale Face Seal
- End 3 Thread11/16-16 UNF
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesFS2603
Overview
Mfr description
FS2603-08-08-06-FG 08MFS-08MFS-06MFS