Specifications
Dimensions
- End 1 Size1/2 in, 3/4 in
- End 2 Size1/2 in, 3/4 in
- End 3 Size1/2 in;3/4 in
Details
- Adapter TypeTee
- End 1 StyleMale Face Seal
- End 1 Thread1-3/16-12 UN
- End 2 StyleMale Face Seal
- End 2 Thread1-3/16-12 UN
- End 3 StyleMale Face Seal
- End 3 Thread13/16-16 UNF
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesFS2603
Overview
Mfr description
FS2603-12-12-08-FG 12MFS-12MFS-08MFS