Motion
FS2603-16-16-12-FG

BRENNAN INDUSTRIES INC
FS2603-16-16-12-FG

FS2603-16-16-12-FG
MI ITEM #08576033
MFR #FS2603-16-16-12-FG
Price$69.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS2603-16-16-12-FG

FS2603-16-16-12-FG
MI ITEM #08576033
MFR #FS2603-16-16-12-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$69.84/each

Specifications

Dimensions

  • End 1 Size
    1 in, 3/4 in
  • End 2 Size
    1 in, 3/4 in
  • End 3 Size
    3/4 in;1 in

Details

  • Adapter Type
    Tee
  • End 1 Style
    Male Face Seal
  • End 1 Thread
    1-7/16-12 UN
  • End 2 Style
    Male Face Seal
  • End 2 Thread
    1-7/16-12 UN
  • End 3 Style
    Male Face Seal
  • End 3 Thread
    1-3/16-12 UN
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS2603

Overview

Mfr description
FS2603-16-16-12-FG 16MFS-16MFS-12MFS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text