Motion
FS2700-LN-10-08

BRENNAN INDUSTRIES INC
FS2700-LN-10-08

FS2700-LN-10-08 10MFS-08MFS BULKHEAD
MI ITEM #08576071
MFR #FS2700-LN-10-08
Price$26.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS2700-LN-10-08

FS2700-LN-10-08 10MFS-08MFS BULKHEAD
MI ITEM #08576071
MFR #FS2700-LN-10-08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$26.82/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 5/8 in
  • End 2 Size
    1/2 in, 5/8 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male Face Seal Bulkhead, Male Face Seal
  • End 1 Thread
    1-14 UNS, 13/16-16 UNF
  • End 2 Style
    Male Face Seal Bulkhead, Male Face Seal
  • End 2 Thread
    1-14 UNS, 13/16-16 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS2700

Overview

Mfr description
FS2700-LN-10-08 10MFS-08MFS BULKHEAD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text