Motion
FS2700-06-08
FS2700-06-08 06MFS-08MFS BULKHEAD UNION
Mi Item #08576075
MFR #FS2700-06-08
Price$17.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FS2700-06-08 06MFS-08MFS BULKHEAD UNION
Mi Item #08576075
MFR #FS2700-06-08

Mfr description
FS2700-06-08 06MFS-08MFS BULKHEAD UNION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.51/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 3/8 in
  • End 2 Size
    1/2 in, 3/8 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male Face Seal Bulkhead, Male Face Seal
  • End 1 Thread
    11/16-16 UNF, 13/16-16 UNF
  • End 2 Style
    Male Face Seal Bulkhead, Male Face Seal
  • End 2 Thread
    11/16-16 UNF, 13/16-16 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS2700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)