Overview
Mfr description
FS2700-10-08 10MFS-08MFS BULKHEAD UNION
Specifications
- Adapter TypeStraight
- End 1 StyleMale Face Seal Bulkhead, Male Face Seal
- End 1 Size1/2 in, 5/8 in
- End 1 Thread1-14 UNS, 13/16-16 UNF
- End 2 StyleMale Face Seal Bulkhead, Male Face Seal
- End 2 Size1/2 in, 5/8 in
- End 2 Thread1-14 UNS, 13/16-16 UNF
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- SeriesFS2700
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data