Motion
FS2702-24-24-FG

BRENNAN INDUSTRIES INC
FS2702-24-24-FG

FS2702-24-24-FG 24MFS-24MFS 45
MI ITEM #08576090
MFR #FS2702-24-24-FG
Price$248.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS2702-24-24-FG

FS2702-24-24-FG 24MFS-24MFS 45
MI ITEM #08576090
MFR #FS2702-24-24-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$248.43/each

Specifications

Dimensions

  • End 1 Size
    1-1/2 in
  • End 2 Size
    1-1/2 in

Details

  • Adapter Type
    45° Elbow
  • End 1 Style
    Male Face Seal Bulkhead, Male Face Seal
  • End 1 Thread
    2-12 UNF
  • End 2 Style
    Male Face Seal Bulkhead, Male Face Seal
  • End 2 Thread
    2-12 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS2702

Overview

Mfr description
FS2702-24-24-FG 24MFS-24MFS 45

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text