Overview
Mfr description
FS2703-10-10-10-FG 10MFS-10MFS-10MFS
Specifications
- Adapter TypeTee
- End 1 StyleMale Face Seal Bulkhead, Male Face Seal
- End 1 Size5/8 in
- End 1 Thread1-14 UNS
- End 2 StyleMale Face Seal Bulkhead, Male Face Seal
- End 2 Size5/8 in
- End 2 Thread1-14 UNS
- End 3 StyleMale Face Seal Bulkhead, Male Face Seal
- End 3 Size5/8 in
- End 3 Thread1-14 UNS
- MaterialSteel
- End 4 StyleNot Applicable
- PlatingTrivalent Zinc
- SeriesFS2703
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data