Motion
FS2764-LN-20-20-O

BRENNAN INDUSTRIES INC
FS2764-LN-20-20-O

FS2764-LN-20-20-O 20MFS BLKHD-20MORB
MI ITEM #08576102
MFR #FS2764-LN-20-20-O
Price$159.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS2764-LN-20-20-O

FS2764-LN-20-20-O 20MFS BLKHD-20MORB
MI ITEM #08576102
MFR #FS2764-LN-20-20-O

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$159.20/each

Specifications

Dimensions

  • End 1 Size
    1-1/4 in
  • End 2 Size
    1-1/4 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male Face Seal Bulkhead, Male O-ring Boss
  • End 1 Thread
    1-11/16-12 UN, 1-5/8-12 UN
  • End 2 Style
    Male Face Seal Bulkhead, Male O-ring Boss
  • End 2 Thread
    1-11/16-12 UN, 1-5/8-12 UN
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS2764

Overview

Mfr description
FS2764-LN-20-20-O 20MFS BLKHD-20MORB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text