Motion
FS2764-04-04-O
FS2764-04-04-O 04MFS BLKHD-04MORB
MI ITEM #08576104
MFR #FS2764-04-04-O
Price$12.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FS2764-04-04-O 04MFS BLKHD-04MORB
MI ITEM #08576104
MFR #FS2764-04-04-O

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.65/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/4 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male Face Seal Bulkhead, Male O-ring Boss
  • End 1 Thread
    7/16-20 UNF, 9/16-18 UNF
  • End 2 Style
    Male Face Seal Bulkhead, Male O-ring Boss
  • End 2 Thread
    7/16-20 UNF, 9/16-18 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS2764

Overview

Mfr description
FS2764-04-04-O 04MFS BLKHD-04MORB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text