Overview
Mfr description
FS2764-24-24-O 24MFS BLKHD-24MORB
Specifications
- Adapter TypeStraight
- End 1 StyleMale Face Seal Bulkhead, Male O-ring Boss
- End 1 Size1-1/2 in
- End 1 Thread1-7/8-12 UN, 2-12 UNF
- End 2 StyleMale Face Seal Bulkhead, Male O-ring Boss
- End 2 Size1-1/2 in
- End 2 Thread1-7/8-12 UN, 2-12 UNF
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- SeriesFS2764
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data