Motion
FS2765-04-04
FS2765-04-04 MFS-FB BLKHD
MI ITEM #08576111
MFR #FS2765-04-04
Price$11.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FS2765-04-04 MFS-FB BLKHD
MI ITEM #08576111
MFR #FS2765-04-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11.18/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/4 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female O-Ring Boss, Male Face Seal Bulkhead
  • End 1 Thread
    7/16-20 UNF, 9/16-18 UNF
  • End 2 Style
    Female O-Ring Boss, Male Face Seal Bulkhead
  • End 2 Thread
    7/16-20 UNF, 9/16-18 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS2765

Overview

Mfr description
FS2765-04-04 MFS-FB BLKHD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text