Motion
FS6400-04-04-O-R.040

BRENNAN INDUSTRIES INC
FS6400-04-04-O-R.040

FS6400-04-04-O R.040 04MFS-04MAORB
MI ITEM #08576136
MFR #FS6400-04-04-O-R.040
Price$7.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS6400-04-04-O-R.040

FS6400-04-04-O R.040 04MFS-04MAORB
MI ITEM #08576136
MFR #FS6400-04-04-O-R.040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7.64/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/4 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male Face Seal, Male O-ring Boss
  • End 1 Thread
    7/16-20 UNF, 9/16-18 UNF
  • End 2 Style
    Male Face Seal, Male O-ring Boss
  • End 2 Thread
    7/16-20 UNF, 9/16-18 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS6400

Overview

Mfr description
FS6400-04-04-O R.040 04MFS-04MAORB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text