Motion
FS6400-04-08-O-BLANK

BRENNAN INDUSTRIES INC
FS6400-04-08-O-BLANK

FS6400-04-08-O-BLANK 04MFS-08MAORB
MI ITEM #08576140
MFR #FS6400-04-08-O-BLANK
Price$22.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS6400-04-08-O-BLANK

FS6400-04-08-O-BLANK 04MFS-08MAORB
MI ITEM #08576140
MFR #FS6400-04-08-O-BLANK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$22.27/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 1/4 in
  • End 2 Size
    1/2 in, 1/4 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male Face Seal, Male O-ring Boss
  • End 1 Thread
    3/4-16 UNF, 9/16-18 UNF
  • End 2 Style
    Male Face Seal, Male O-ring Boss
  • End 2 Thread
    3/4-16 UNF, 9/16-18 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS6400

Overview

Mfr description
FS6400-04-08-O-BLANK 04MFS-08MAORB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text