Specifications
Dimensions
- End 1 Size1/4 in, 3/8 in
- End 2 Size1/4 in, 3/8 in
Details
- Adapter TypeStraight
- End 1 StyleMale Face Seal, Male O-ring Boss
- End 1 Thread11/16-16 UNF, 7/16-20 UNF
- End 2 StyleMale Face Seal, Male O-ring Boss
- End 2 Thread11/16-16 UNF, 7/16-20 UNF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialStainless Steel
- SeriesFS6400
Overview
Mfr description
FS6400-06-04-O-SS 06MFS-04MAORB