Specifications
Dimensions
- End 1 Size1/2 in
- End 2 Size1/2 in
Details
- Adapter TypeStraight
- End 1 StyleFemale O-Ring Boss, Male Face Seal
- End 1 Thread13/16-16 UNF, 3/4-16 UNF
- End 2 StyleFemale O-Ring Boss, Male Face Seal
- End 2 Thread13/16-16 UNF, 3/4-16 UNF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesFS6410
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)