Overview
Mfr description
FS6500-08-06-FG MFS-FFSS 90
Specifications
- Adapter Type90° Elbow
- End 1 StyleFemale Face Seal Swivel, Male Face Seal
- End 1 Size1/2 in, 3/8 in
- End 1 Thread11/16-16 UNF, 13/16-16 UNF
- End 2 StyleFemale Face Seal Swivel, Male Face Seal
- End 2 Size1/2 in, 3/8 in
- End 2 Thread11/16-16 UNF, 13/16-16 UNF
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- SeriesFS6500
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data