Overview
Mfr description
FS6502-24-24-FG
Specifications
- Adapter Type45° Elbow
- End 1 StyleFemale Face Seal Swivel, Male Face Seal
- End 1 Size1-1/2 in
- End 1 Thread2-12 UNF
- End 2 StyleFemale Face Seal Swivel, Male Face Seal
- End 2 Size1-1/2 in
- End 2 Thread2-12 UNF
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- SeriesFS6502
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data