Overview
Mfr description
FS6504-04-12 04FFSS-12MJ STRAIGHT
Specifications
- Adapter TypeStraight
- End 1 StyleFemale Face Seal Swivel, Male JIC
- End 1 Size1/4 in, 3/4 in
- End 1 Thread1-1/16-12 UN, 9/16-18 UNF
- End 2 StyleFemale Face Seal Swivel, Male JIC
- End 2 Size1/4 in, 3/4 in
- End 2 Thread1-1/16-12 UN, 9/16-18 UNF
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- SeriesFS6504
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data