Specifications
Dimensions
- End 1 Size3/4 in, 5/8 in
- End 2 Size3/4 in, 5/8 in
Details
- Adapter TypeStraight
- End 1 StyleFemale Face Seal Swivel, Male JIC
- End 1 Thread1-1/16-12 UN, 1-14 UNS
- End 2 StyleFemale Face Seal Swivel, Male JIC
- End 2 Thread1-1/16-12 UN, 1-14 UNS
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesFS6504
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)