Motion
FS6505-08-08-SS

BRENNAN INDUSTRIES INC
FS6505-08-08-SS

FS6505-08-08-SS 08MP-08FFSS STRT 316
MI ITEM #08576203
MFR #FS6505-08-08-SS
Price$145.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS6505-08-08-SS

FS6505-08-08-SS 08MP-08FFSS STRT 316
MI ITEM #08576203
MFR #FS6505-08-08-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$145.14/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female Face Seal Swivel, Male Pipe
  • End 1 Thread
    1/2-14 NPTF, 13/16-16 UNF
  • End 2 Style
    Female Face Seal Swivel, Male Pipe
  • End 2 Thread
    1/2-14 NPTF, 13/16-16 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    FS6505

Overview

Mfr description
FS6505-08-08-SS 08MP-08FFSS STRT 316

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text