Overview
Mfr description
FS6505-20-20
Specifications
- Adapter TypeStraight
- End 1 StyleFemale Face Seal Swivel, Male Pipe
- End 1 Size1-1/4 in
- End 1 Thread1-1/4-11-1/2 NPTF, 1-11/16-12 UN
- End 2 StyleFemale Face Seal Swivel, Male Pipe
- End 2 Size1-1/4 in
- End 2 Thread1-1/4-11-1/2 NPTF, 1-11/16-12 UN
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- SeriesFS6505
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data