Specifications
Dimensions
- End 1 Size1/4 in, 1/8 in
- End 2 Size1/4 in, 1/8 in
Details
- Adapter TypeStraight
- End 1 StyleFemale Face Seal Swivel, Female Pipe
- End 1 Thread1/8-27 NPTF, 9/16-18 UNF
- End 2 StyleFemale Face Seal Swivel, Female Pipe
- End 2 Thread1/8-27 NPTF, 9/16-18 UNF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesFS6506
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)