Motion
FS6540-06-06-O-SS

BRENNAN INDUSTRIES INC
FS6540-06-06-O-SS

Elbow & Straight Adapters - Connector
Mi Item #08576209
MFR #FS6540-06-06-O-SS
Price$339.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS6540-06-06-O-SS

Elbow & Straight Adapters - Connector
Mi Item #08576209
MFR #FS6540-06-06-O-SS

Mfr description
FS6540-06-06-O-SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$339.66/each

Specifications

Dimensions

  • Thread Size 2
    9/16-18 UNF

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Female ORFS Swivel x Male ORB
  • Connection Type
    SAE J1453 O-Ring Face Seal Swivel Port Connector
  • Description Keyword
    Connector
  • End 1 Style
    Female ORFS Swivel
  • End 1 Thread
    11/16-16 UNF
  • End 2 Style
    Male ORB
  • End 2 Thread
    9/16-18 UNF
  • Manufacturer Catalog Number
    FS6540-06-06-O-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    634.32 bar, 9200 psi
  • Seal Material
    Buna-N (Nitrile)
  • Shape
    Straight
  • Type
    O-Ring Face Seal Swivel Port Connector
  • Working Pressure
    9200 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)