Motion
FS6540-16-16-O-SS

BRENNAN INDUSTRIES INC
FS6540-16-16-O-SS

FS6540-16-16-O-SS 16FFSS-16MORB
MI ITEM #08576211
MFR #FS6540-16-16-O-SS
Price$361.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS6540-16-16-O-SS

FS6540-16-16-O-SS 16FFSS-16MORB
MI ITEM #08576211
MFR #FS6540-16-16-O-SS

Mfr description
FS6540-16-16-O-SS 16FFSS-16MORB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$361.69/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 2 Size
    1 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female Face Seal Swivel, Male O-ring Boss
  • End 1 Thread
    1-5/16-12 UN, 1-7/16-12 UN
  • End 2 Style
    Female Face Seal Swivel, Male O-ring Boss
  • End 2 Thread
    1-5/16-12 UN, 1-7/16-12 UN
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    FS6540

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)