Motion
FS6564-24-24-04

BRENNAN INDUSTRIES INC
FS6564-24-24-04

FS6564-24-24-04
MI ITEM #08576217
MFR #FS6564-24-24-04
Price$258.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS6564-24-24-04

FS6564-24-24-04
MI ITEM #08576217
MFR #FS6564-24-24-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$258.70/each

Specifications

Dimensions

  • End 1 Size
    1-1/2 in, 1/4 in
  • End 2 Size
    1-1/2 in, 1/4 in
  • End 3 Size
    1/4 in;1-1/2 in

Details

  • Adapter Type
    Tee
  • End 1 Style
    Female Face Seal Swivel, Female O-Ring Boss, Male Face Seal
  • End 1 Thread
    2-12 UNF
  • End 2 Style
    Female Face Seal Swivel, Female O-Ring Boss, Male Face Seal
  • End 2 Thread
    2-12 UNF
  • End 3 Style
    Female Face Seal Swivel, Female O-Ring Boss, Male Face Seal
  • End 3 Thread
    7/16-20 UNF
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS6564

Overview

Mfr description
FS6564-24-24-04 24MFS-24FFSS-04FORB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text