Motion
FS6801-04-04-NWO-FG-R.030

BRENNAN INDUSTRIES INC
FS6801-04-04-NWO-FG-R.030

FS6801-04-04-NWO-FG-R.030 04MFS-04MORB
MI ITEM #08576229
MFR #FS6801-04-04-NWO-FG-R.030
List Price$23.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS6801-04-04-NWO-FG-R.030

FS6801-04-04-NWO-FG-R.030 04MFS-04MORB
MI ITEM #08576229
MFR #FS6801-04-04-NWO-FG-R.030

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.63/each for your price

Overview

Mfr description
FS6801-04-04-NWO-FG-R.030 04MFS-04MORB

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male Adjustable O-Ring Boss, Male Face Seal
  • End 1 Size
    1/4 in
  • End 1 Thread
    7/16-20 UNF, 9/16-18 UNF
  • End 2 Style
    Male Adjustable O-Ring Boss, Male Face Seal
  • End 2 Size
    1/4 in
  • End 2 Thread
    7/16-20 UNF, 9/16-18 UNF
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    FS6801
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text