Motion
FS6801-04-12-NWO-FG

BRENNAN INDUSTRIES INC
FS6801-04-12-NWO-FG

FS6801-04-12-NWO-FG 04MFS-12MORB 90
MI ITEM #08576233
MFR #FS6801-04-12-NWO-FG
Price$43.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS6801-04-12-NWO-FG

FS6801-04-12-NWO-FG 04MFS-12MORB 90
MI ITEM #08576233
MFR #FS6801-04-12-NWO-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$43.75/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 3/4 in
  • End 2 Size
    1/4 in, 3/4 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male Adjustable O-Ring Boss, Male Face Seal
  • End 1 Thread
    1-1/16-12 UN, 9/16-18 UNF
  • End 2 Style
    Male Adjustable O-Ring Boss, Male Face Seal
  • End 2 Thread
    1-1/16-12 UN, 9/16-18 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS6801

Overview

Mfr description
FS6801-04-12-NWO-FG 04MFS-12MORB 90

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text