Motion
FS7001-06-18
FS7001-06-18 06FS-18MM STRAIGHT W/
MI ITEM #08576283
MFR #FS7001-06-18
List Price$39.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FS7001-06-18 06FS-18MM STRAIGHT W/
MI ITEM #08576283
MFR #FS7001-06-18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$39.63/each for your price

Overview

Mfr description
FS7001-06-18 06FS-18MM STRAIGHT W/

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Male Face Seal, Male Metric O-Ring and Retaining Ring
  • End 1 Size
    3/8 in, 18 mm
  • End 1 Thread
    11/16-16 UNF, M18X1.5
  • End 2 Style
    Male Face Seal, Male Metric O-Ring and Retaining Ring
  • End 2 Size
    3/8 in, 18 mm
  • End 2 Thread
    11/16-16 UNF, M18X1.5
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    FS7001
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text