Motion
FS7001-08-22
FS7001-08-22 08MFS-22MM STRAIGHT
MI ITEM #08576284
MFR #FS7001-08-22
Your Price$35.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FS7001-08-22 08MFS-22MM STRAIGHT
MI ITEM #08576284
MFR #FS7001-08-22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$35.07/each(List $48.39)

Overview

Mfr description
FS7001-08-22 08MFS-22MM STRAIGHT

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Male Face Seal, Male Metric O-Ring and Retaining Ring
  • End 1 Size
    1/2 in, 22 mm
  • End 1 Thread
    13/16-16 UNF, M22X1.5
  • End 2 Style
    Male Face Seal, Male Metric O-Ring and Retaining Ring
  • End 2 Size
    1/2 in, 22 mm
  • End 2 Thread
    13/16-16 UNF, M22X1.5
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    FS7001
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text