Motion
FS7002-20-20
FS7002-20-20 20MFS-20MBSPP STRAIGHT
Mi Item #08576302
MFR #FS7002-20-20
Price$132.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FS7002-20-20 20MFS-20MBSPP STRAIGHT
Mi Item #08576302
MFR #FS7002-20-20

Mfr description
FS7002-20-20 20MFS-20MBSPP STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.62/each

Specifications

Dimensions

  • End 1 Size
    1-1/4 in
  • End 2 Size
    1-1/4 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Parallel, Male Face Seal
  • End 1 Thread
    1-11/16-12 UN, G - 1-1/4-11
  • End 2 Style
    Male British Standard Pipe Parallel, Male Face Seal
  • End 2 Thread
    1-11/16-12 UN, G - 1-1/4-11
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS7002
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)