Motion
FS7005-04-10
FS7005-04-10 04MFS-10MM STRAIGHT
Mi Item #08576304
MFR #FS7005-04-10
Price$26.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FS7005-04-10 04MFS-10MM STRAIGHT
Mi Item #08576304
MFR #FS7005-04-10

Mfr description
FS7005-04-10 04MFS-10MM STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.09/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 10 mm
  • End 2 Size
    10 mm, 1/4 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male Face Seal, Male Metric
  • End 1 Thread
    9/16-18 UNF, M10X1.5
  • End 2 Style
    Male Face Seal, Male Metric
  • End 2 Thread
    9/16-18 UNF, M10X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS7005
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)