Motion
FS7005-08-14-SS

BRENNAN INDUSTRIES INC
FS7005-08-14-SS

Elbow & Straight Adapters - Adapter
Mi Item #08576309
MFR #FS7005-08-14-SS
Price$272.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS7005-08-14-SS

Elbow & Straight Adapters - Adapter
Mi Item #08576309
MFR #FS7005-08-14-SS

Mfr description
FS7005-08-14-SS 08MFS-14 MM STRT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$272.00/each

Specifications

Dimensions

  • Hex Body
    0.8750 in
  • Hex Size
    0.8750 in
  • Thread Size 2
    M14 x 1.5

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Male ORFS x Male Metric
  • Connection Type
    SAE J1453 O-Ring Face Seal Male Metric Port/Line Connector
  • Description Keyword
    Adapter
  • End 1 Style
    Male ORFS
  • End 1 Thread
    13/16-16 UNF
  • End 2 Style
    Male Metric 60 °Line/Port
  • End 2 Thread
    M14 x 1.5
  • Manufacturer Catalog Number
    FS7005-08-14-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    344.7 bar, 5000 psi
  • Seal Material
    Buna-N (Nitrile)
  • Shape
    Straight
  • Type
    O-Ring Face Seal Male Metric Port/Line Connector
  • Working Pressure
    5000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)