Motion
FS7315-12-27-NWO-FG

BRENNAN INDUSTRIES INC
FS7315-12-27-NWO-FG

FS7315-12-27-NWO-FG 12MFS-27MMISO6149
MI ITEM #08576344
MFR #FS7315-12-27-NWO-FG
Price$42.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS7315-12-27-NWO-FG

FS7315-12-27-NWO-FG 12MFS-27MMISO6149
MI ITEM #08576344
MFR #FS7315-12-27-NWO-FG

Mfr description
FS7315-12-27-NWO-FG 12MFS-27MMISO6149
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.15/each

Specifications

Dimensions

  • End 1 Size
    3/4 in, 27 mm
  • End 2 Size
    3/4 in, 27 mm

Details

  • Adapter Type
    45° Elbow
  • End 1 Style
    Male Face Seal, Male Metric Adjustable O-Ring Boss
  • End 1 Thread
    1-3/16-12 UN, M27X2.0
  • End 2 Style
    Male Face Seal, Male Metric Adjustable O-Ring Boss
  • End 2 Thread
    1-3/16-12 UN, M27X2.0
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS7315

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)