Specifications
Dimensions
- End 1 Size5/8 in, 27 mm
- End 2 Size5/8 in, 27 mm
Details
- Adapter TypeStraight
- End 1 StyleMale Face Seal, Male Metric
- End 1 Thread1-14 UNS, M27X2.0
- End 2 StyleMale Face Seal, Male Metric
- End 2 Thread1-14 UNS, M27X2.0
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesFS7640
Overview
Mfr description
FS7640-10-27-O 10MFS-27MM ISO6149