Specifications
Dimensions
- End 1 Size5/8 in, 27 mm
- End 2 Size5/8 in, 27 mm
Details
- Adapter Type90° Elbow
- End 1 StyleMale Face Seal, Male Metric Adjustable O-Ring Boss
- End 1 Thread1-14 UNS, M27X2.0
- End 2 StyleMale Face Seal, Male Metric Adjustable O-Ring Boss
- End 2 Thread1-14 UNS, M27X2.0
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesFS7650
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)