Motion
FS7701-06-14
FS7701-06-14 06MFS-14MM STRAIGHT
Mi Item #08576360
MFR #FS7701-06-14
Price$15.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FS7701-06-14 06MFS-14MM STRAIGHT
Mi Item #08576360
MFR #FS7701-06-14

Mfr description
FS7701-06-14 06MFS-14MM STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.86/each

Specifications

Dimensions

  • End 1 Size
    3/8 in, 14 mm
  • End 2 Size
    3/8 in, 14 mm

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male Face Seal, Male Metric
  • End 1 Thread
    11/16-16 UNF, M14X1.5
  • End 2 Style
    Male Face Seal, Male Metric
  • End 2 Thread
    11/16-16 UNF, M14X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS7701
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)