Overview
Mfr description
FS7701-16-26 16MFS-26MM STRAIGHT
Specifications
- Adapter TypeStraight
- End 1 StyleMale Face Seal, Male Metric
- End 1 Size1 in, 26 mm
- End 1 Thread1-7/16-12 UN, M26X1.5
- End 2 StyleMale Face Seal, Male Metric
- End 2 Size1 in, 26 mm
- End 2 Thread1-7/16-12 UN, M26X1.5
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- SeriesFS7701
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data