Overview
Mfr description
FS7709-12-12 12MFS-12MBSPP STRAIGHT
Specifications
- Adapter TypeStraight
- End 1 StyleMale British Standard Pipe Parallel, Male Face Seal
- End 1 Size3/4 in
- End 1 Thread1-3/16-12 UN, G - 3/4-14
- End 2 StyleMale British Standard Pipe Parallel, Male Face Seal
- End 2 Size3/4 in
- End 2 Thread1-3/16-12 UN, G - 3/4-14
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- SeriesFS7709
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data